Quindalyn Marble Coffee Table
- Mfr # 270-14716-ZORO
- Zoro # G823547611
product price:Â
$
538.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Tabletop: Marble; Underneath Tabletop: MDF
Frame Material
Mango Wood
Tabletop Color
Marble White, Walnut Brown
Style
Modern
For Use With
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 270-14716-ZORO
- Zoro #
- G823547611
- UPC #
- 193271498000
- Country of Origin
- China
Dimensions
- Width
- 30 in
- Length
- 30 in
- Height
- 18 in
Details
- Tabletop Material
- Tabletop: Marble; Underneath Tabletop: MDF
- Frame Material
- Mango Wood
- Tabletop Color
- Marble White, Walnut Brown
- Style
- Modern
- For Use With
- Living Room
- Assembled/Unassembled
- Assembled
Description
Embrace the warm, serene poise of classic design with the lovely Quindalyn coffee table. Made in Indonesia, this modern piece consists of a solid mango wood frame topped with a beautiful marble tabletop. Its round frame effortlessly accommodates seating areas while the open shelf offers a handy storage solution to meet the needs of your space. The Quindalyn will arrive fully assembled and features rounded legs for excellent stability and support while emphasizing the flowing geometry of the piece. A refreshing take on timeless craftsmanship, the Quindalyn coffee table is fantastic complement to any open setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.