Racquel Modern Bohemian Natural Rattan and Mahogany Wood Bar Stool

  • Mfr # 217-12735-ZORO

  • Zoro # G507479764


product price:  $199.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
44.25
Overall Width
17.25
Overall Length
20
Color
Natural Brown/Walnut Brown
Material
Mahogany Wood,Natural Rattan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217-12735-ZORO
Zoro #
G507479764
UPC #
193271286980
Country of Origin
Indonesia

Dimensions

Overall Height
44.25
Overall Width
17.25
Overall Length
20

Details

Color
Natural Brown/Walnut Brown
Material
Mahogany Wood,Natural Rattan

Description

Carve out a personal rustic paradise with the soothing tones of the Racquel bar stool Made in Indonesia, this tranquil piece consists of a robust mahogany wood frame wrapped in woven rattan Its angled backrest encourages casual relaxation while lending a distinguished silhouette The Racquel will arrive fully assembled and features ergonomic footrests for enhanced comfort in any setting Granting a serene ambiance to the modern home, the Racquel bar stool elevates any occasionDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.