Zoro Homepage

Rae ModernWhite Finished Polypropylene Plastic 4-Piece Stackable Dining Chair Set, PK4

  • Mfr # 192-4PC-12022-ZORO

  • Zoro # G104101617


product price: $156.99
/pk 4, $39.25/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Plastic
Color
White
Length
18.1
Width
19.3
Includes
Four (4) Dining Chairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192-4PC-12022-ZORO
Zoro #
G104101617
UPC #
193271214990
Country of Origin
China

Dimensions

Length
18.1
Width
19.3
Height
29.5
Overall Length
18.1
Overall Height
29.5
Overall Width
19.3

Details

Material
Plastic
Color
White
Includes
Four (4) Dining Chairs
Weight Capacity
7.6
Assembled/Unassembled
Fully Assembled
For Use With
Dining Room
Weight
7.6

Description

Expand your dining routine with the flexible design of the Rae dining chair. Made in China, this chair is comprised of durable polypropylene plastic in a smooth, neutral finish. Its curved backrest features round cutouts for an airy look that allows light to flow more easily throughout the room. The Rae will arrive fully assembled and features a stackable design for easy organization and setup in any private or public setting. Perfect for both family dinners and casual snack sessions, the Rae dining chair is a versatile solution to your dining needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.