Rafferty Distressed Console Table
- Mfr # 263-14493-ZORO
- Zoro # G123547489
product price:Â
$
394.99
/ea
Free Shipping & Returns
Key Features
Material
MDF(Frame), Firwood(Legs)
Color
White
Overall Height
33 in
Arm Style
Classic
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263-14493-ZORO
- Zoro #
- G123547489
- UPC #
- 193271480197
- Country of Origin
- China
- Material
- MDF(Frame), Firwood(Legs)
- Color
- White
- Arm Style
- Classic
- Assembly
- Unassembled
- For Use With
- Entryway
Dimensions
- Overall Height
- 33 in
- Overall Length
- 15.7 in
- Width
- 47.2 in
Description
A quality of timeless charm fills any setting housing the beautiful Rafferty console table. Adeptly crafted in China, this classic piece is crafted from sturdy wood. The wide tabletop creates an elegant display for household decor while the open shelf dexterously accommodates larger items. The Rafferty requires assembly and features intricate moldings and turned detailing on the column legs that exhibit the skillful craftsmanship employed in creating the piece. Raised borders with weathered detailing lend a more distinguished look, making the Rafferty console table a fantastic addition to any layout.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.