Shop BAXTON STUDIO
See all product information
Create Account
Remus Shoe Cabinet, 12-Pair Shoe Storage Organizer with 2 Flip Doors
- Mfr # 262-13794-ZORO
- Zoro # G523546518
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Material
MDF, Particle Board, PP Rattan (front door)
Length
9.4 in
For Use With
Entryway
Size
12-Pair
Cabinet Style
Classic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262-13794-ZORO
- Zoro #
- G523546518
- UPC #
- 193271431939
- Country of Origin
- China
- Material
- MDF, Particle Board, PP Rattan (front door)
- For Use With
- Entryway
- Cabinet Style
- Classic
- Assembly
- Unassembled
- Color
- Light Oak, Black
Dimensions
- Length
- 9.4 in
- Height
- 34.3 in
- Size
- 12-Pair
- Width
- 23.6 in
Description
The lasting charm of mid-century design thrives in the lovely Remus shoe cabinet. Adeptly crafted in China, this classic design is comprised of sturdy wood embellished with metal knobs for an added touch of sleek industrial flair. The doors effortlessly pull open to reveal two storage compartments capable of organizing 12 pairs of shoes, depending on size. The Remus requires assembly and features woven rattan embellishments for a rich display of traditional flair. Minimalist metal legs complete the look, making the Lucia shoe cabinet a splendid addition to any entryway.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.