Shop BALI & PARI
See all product information
Create Account
Teresa Bohemian Light Honey Scalloped Rattan Arm Chair
- Mfr # 250-13953-ZORO
- Zoro # G723546899
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam
For Use With
Living Room
Overall Width
24.4 in
Assembled/Unassembled
Assembled
Overall Length
25.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250-13953-ZORO
- Zoro #
- G723546899
- UPC #
- 193271443093
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", Foam
- For Use With
- Living Room
- Assembled/Unassembled
- Assembled
- Style
- Bohemian
- Color
- Light Honey
Dimensions
- Overall Width
- 24.4 in
- Overall Length
- 25.6 in
- Overall Height
- 37.4 in
Description
Unwind in air of tropical serenity with the lovely Teresa arm chair. Handcrafted in Indonesia, this bohemian piece consists of natural rattan adeptly fashioned by skilled artisans. The rounded corners of the backrest gently slope to form cozy armrests while the scalloped base creates a chic look from any angle. The Teresa will arrive fully assembled and is fitted with a removable seat cushion padded with plush foam and upholstered in sumptuous fabric. Striking a poise of rustic refinement, the Teresa arm chair is sure to refresh any arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.