Shop BAXTON STUDIO
See all product information
Create Account
Richard 3-Piece Fabric Upholstered Dining Nook Set, Dark Grey
- Mfr # 267-14640-9305-ZORO
- Zoro # G323547074
product price:Â
$
1,139.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Fabric "100% Polyester", Foam, Plywood+MDF+LVL(Internal Frame), Rubber Wood(Legs)
Width
77.2 in
Height
32.9 in
Tabletop Color
Dark Grey, Dark Brown, Walnut Brown
Size
3-Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 267-14640-9305-ZORO
- Zoro #
- G323547074
- UPC #
- 193271507993
- Country of Origin
- Malaysia
Dimensions
- Width
- 77.2 in
- Height
- 32.9 in
- Size
- 3-Piece
- Length
- 52 in
Details
- Tabletop Material
- Fabric "100% Polyester", Foam, Plywood+MDF+LVL(Internal Frame), Rubber Wood(Legs)
- Tabletop Color
- Dark Grey, Dark Brown, Walnut Brown
- Assembled/Unassembled
- Unassembled
- For Use With
- Dining Room
- Style
- Modern
Description
Maximize the potential of your space with the easygoing elegance of the Richard dining nook set. Made in Malaysia, this modern set consists of one bench, one corner bench, and one dining table crafted from sturdy wood. Each bench is upholstered in sumptuously soft fabric and is embellished with a pleated skirt for a display rich with flowing elegance. The Richard requires assembly and features a broad, rectangle tabletop with broad edges to accommodate each member of the table. Imbued with cozy refinement, the Richard dining nook set is a fantastic arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.