
Rika Japandi Cream Boucle Fabric and Walnut Brown Finished Wood Bench
Mfr # 228-12922-ZORO
Zoro # G112303010
product price:Â $203.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
18.5"
Overall Length
17.7"
Frame Material
Fabric "100% Polyester"/Foam/MDF / LVL
Color
White/Walnut Brown
Includes
One Dining Bench
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
228-12922-ZORO
Zoro #
G112303010
UPC #
193271356003
Country of Origin
Malaysia
Dimensions
Overall Depth
18.5"
Overall Length
17.7"
Width
48.6"
Details
Frame Material
Fabric "100% Polyester"/Foam/MDF / LVL
Color
White/Walnut Brown
Includes
One Dining Bench
Assembly
Assembly Required(Instructions Comes with the box)
Style
Japandi
Care instruction
Wipe Clean, Spot Clean for Upholstery
For Use With
Living Room
Description
Add a playful retro flair to your place with the striking design of the Rika bench. Made in Malaysia, this Japandi inspired piece consists of a solid wood frame padded with plush layers of foam and upholstered in soft boucle fabric. The unique boomerang-shaped legs form an eye-catching display from any angle while providing excellent stability and support. The Rika bench requires assembly and serves as a lovely artistic accessory in an entryway, living room, or bedroom. Combining eye-catching geometry with lavish comfort, the Rika bench brings a chic touch to any layout.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.