Rimona Bobbin Wood End Table
- Mfr # 267-14628-ZORO
- Zoro # G123547397
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
MDF(Frame), Pine Wood(Legs)
Size
1-Drawer
For Use With
Living Room
Assembled/Unassembled
Unassembled
Length
15.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 267-14628-ZORO
- Zoro #
- G123547397
- UPC #
- 193271494699
- Country of Origin
- China
Dimensions
- Size
- 1-Drawer
- Length
- 15.7 in
- Width
- 18.9 in
- Height
- 21.7 in
Details
- Tabletop Material
- MDF(Frame), Pine Wood(Legs)
- For Use With
- Living Room
- Assembled/Unassembled
- Unassembled
- Style
- Mid-Century
- Tabletop Color
- White
Description
Vintage style endures with the charming Rimona end table. Tactfully crafted in China, this mid-century piece is crafted from sturdy wood. Turned bobbin legs envelope the piece with geometric allure for a vibrant display rich with traditional artistry. The Rimona requires assembly and features a storage drawer as well as an open shelf for versatile use. Completed with a classic round knob, the Rimona end table brings vintage style to any bedroom.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.