Shop HOMEROOTS
See all product information
Create Account
45in Blush And Brown Upholstered Velvet Bench
- Mfr # 490857
- Zoro # G823439817
product price:Â
$
597.99
/ea
Free Shipping & Returns
Key Features
Nailhead Trim
Yes
Bench Pattern
Solid Color
Overall Depth
31 in
Bench Type
Entryway Bench
Size
34.5" x 31" x 44.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 490857
- Zoro #
- G823439817
- UPC #
- -
- Country of Origin
- China
- Item
- Benches
- Nailhead Trim
- Yes
- Bench Pattern
- Solid Color
- Bench Type
- Entryway Bench
- Assembly
- Partial Assembly Needed
- Seat Material
- Upholstery
- Weight Capacity
- 400 lbs
- Hand Crafted
- No
- Upholstery Material
- Velvet
- Upholstered
- Yes
- Material
- Upholstery
- Leg Color
- Black
- Finish
- Satin
- Leg Material
- Solid Wood
- Upholstery Color
- Blush
- Color
- Blush
Dimensions
- Overall Depth
- 31 in
- Size
- 34.5" x 31" x 44.5"
- Width
- 44.5 in
- Overall Length
- 34.5 in
Description
Practicality and fashion mix together with this handy 45in blush and brown upholstered velvet bench. The blush upholstery top of this bench is a nice contrast to the high quality, brown solid wood of the base. Expertly upholstered with padding in a soft solid color velvet, this bench is as comfortable as it is good looking. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. 34.5in H x 44.5in W x 31in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.