Rina MidCentury Ash Walnut Finished Wood 4Piece Queen Size Bedroom Set with Synthetic Rattan
- Mfr # 223-9814-9815-11298-11300-ZORO
- Zoro # G407479581
product price:Â
$
1,146.99
/ea
Free Shipping & Returns
Key Features
Color
Ash Walnut
Material
Bed: Rubberwood,MDF With Ash Veneer,Tropical,LVL
HB: Rubberwood,MDF with Ash Veneer,synthetic rattan
NS & Dresser: Rubberwood,MDF,synthetic rattan
Overall Height
14.9
Overall Width
63.78
Overall Length
83.31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 223-9814-9815-11298-11300-ZORO
- Zoro #
- G407479581
- UPC #
- 193271388752
- Country of Origin
- Malaysia
Dimensions
- Overall Height
- 14.9
- Overall Width
- 63.78
- Overall Length
- 83.31
Details
- Color
- Ash Walnut
- Material
- Bed: Rubberwood,MDF With Ash Veneer,Tropical,LVL HB: Rubberwood,MDF with Ash Veneer,synthetic rattan NS & Dresser: Rubberwood,MDF,synthetic rattan
- For Use With
- Bedroom
- Includes
- One (1) Queen Size Bed; Two (2) Nightstands; One (1) Dresser
Description
Cultivate a vintage chic vibe in your bedroom with the Rina bedroom set Made in Malaysia, this lovely set includes one platform bed, one dresser, and two nightstands embellished with woven synthetic rattan Each nightstand features two drawers to efficiently organize bedside essentials while the dresser features six drawers to organize your daily routine The Rina set requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring The wraparound design of the headboard produces a cozy ambiance, making the Rina bedroom set a beautiful tribute to midcentury designDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.