Risha Mid-Century Modern Ash Walnut Finished Wood and Rattan Queen Size Headboard

  • Mfr # 237-12648-ZORO

  • Zoro # G612302766


original price:  $222.99 , new price: $200.99 , 9 percent off
new price:  $200.99
/ea
Free Shipping & Returns

Key Features

Color
Walnut Brown
Material
Rubber Wood/Synthetic Rattan(Panel)
Overall Height
0.8"
Overall Width
61.2"
Overall Length
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237-12648-ZORO
Zoro #
G612302766
UPC #
193271284542
Country of Origin
Malaysia

Dimensions

Overall Height
0.8"
Overall Width
61.2"
Overall Length
60"

Details

Color
Walnut Brown
Material
Rubber Wood/Synthetic Rattan(Panel)
Includes
One Queen Size Headboard
For Use With
Bedroom
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean
Style
Mid-Century

Description

The robust yet soothing nature of classic design arrives in the stunning Risha headboard. Made in Malaysia, this mid-century piece consists of a sturdy wood frame embellished with woven rattan. Its arch silhouette features crisp lines joined with smooth curves for a rich visual texture with geometric charm. The Risha requires assembly and features five unique heights customization settings. With a character of bold refinement, the Risha headboard is a magnificent bedroom backdrop.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.