Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Pink and White Wood Full Bed Frame
- Mfr # 285632
- Zoro # G822887954
product price:Â
$
1,849.99
/ea
Key Features
Material
Manufactured Wood
Shape
Rectangular
Upholstered
No
Tufted
No
Size
Full Double
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 285632
- Zoro #
- G822887954
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Size
- Full Double
- Depth
- 59 in
- Width (In.)
- 84 in
- Length (In.)
- 77 in
Details
- Color
- Pink, White
- Material
- Manufactured Wood
- Shape
- Rectangular
- Upholstered
- No
- Tufted
- No
- Assembly Required
- Full Assembly Needed
- Box Spring Required
- No
- Slat Kit Included
- No
- Nailhead Trim
- No
- Finish
- Matte
- Item
- Standard Beds
- Mattress Included
- No
Description
Create a haven for relaxation and sweet dreams with this fabulous pink and white wood full bed frame. Quality craftsmanship in every facet of production ensures durability and long-lasting wear built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 77-inch h x 84-inch w x 59-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.