Rockwell Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Storage Bench

  • Mfr # 198-12209-ZORO

  • Zoro # G904101787


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15.7
Overall Height
17.7
Weight Capacity
25.4
Color
Navy Blue/Gold
Overall Width
43.3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
198-12209-ZORO
Zoro #
G904101787
UPC #
193271222971
Country of Origin
China

Dimensions

Overall Length
15.7
Overall Height
17.7
Overall Width
43.3

Details

Weight Capacity
25.4
Color
Navy Blue/Gold
Includes
One (1) Bench
Material
Fabric "Polyester 100%",Pine Wood,,Metal
For Use With
Living Room
Weight
25.4

Description

Modernize your space with the outstanding style and convenience of the Rockwell storage bench. Made in China, this bench is comprised of a sturdy wood frame padded with foam and upholstered in sumptuous velvet fabric. The lift-top cushion opens to reveal convenient storage space, perfect to store extra pillows and blankets in a living room or bedroom. The Rockwell requires assembly and utilizes minimalist metal legs for excellent support in contemporary style. A handy addition that exudes modern glamour, the Rockwell storage bench is a lovely upgrade to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.