Shop BAXTON STUDIO
See all product information
Create Account
Ronelyn Platform Bed with Pleated Skirt - Fabric Upholstered Bed Frame with Panel Headboard, King
- Mfr # 270-14834-ZORO
- Zoro # G523546617
product price:Â
$
1,123.99
/ea
Free Shipping & Returns
Key Features
Material
Upholstery: Fabric "100% Polyester"+ Foam; Internal Frame: Rubber Wood+MDF+LVL+Plywood
Assembly
Unassembled
Overall Width
80.3 in
Style
Modern
Color
Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 270-14834-ZORO
- Zoro #
- G523546617
- UPC #
- 193271505678
- Country of Origin
- Malaysia
Dimensions
- Overall Width
- 80.3 in
- Overall Length
- 86.2 in
- Size
- King
- Overall Height
- 53.9 in
Details
- Material
- Upholstery: Fabric "100% Polyester"+ Foam; Internal Frame: Rubber Wood+MDF+LVL+Plywood
- Assembly
- Unassembled
- Style
- Modern
- Color
- Beige
- For Use With
- Bedroom
Description
Reveal an ambiance of serenity and grace with the timeless charm of the Ronelyn platform bed. Made in Malaysia, this modern piece consists of a solid wood frame padded with push foam and upholstered in soft fabric. Its broad headboard creates a bold display while encouraging a laidback attitude while the pleated skirt of the base creates a vibrant and charming look. The Ronelyn requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. The cutout corners of the headboard lend a touch of eclectic geometry, making the Ronelyn platform bed a fantastic bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.