Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Solid Wood Queen Tufted Dark Brown Upholstered Faux Leather Bed With Nailhead Trim
- Mfr # 348173
- Zoro # G122888736
product price:Â
$
5,723.99
/ea
Key Features
Color
Dark Brown
Material
Wood
Length (In.)
73 in
Width (In.)
76 in
Nailhead Trim
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 348173
- Zoro #
- G122888736
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length (In.)
- 73 in
- Width (In.)
- 76 in
- Depth
- 95 in
- Size
- Queen
Details
- Color
- Dark Brown
- Material
- Wood
- Nailhead Trim
- Yes
- Upholstered
- Yes
- Assembly Required
- Full Assembly Needed
- Shape
- Arched
- Tufted
- Yes
- Finish
- Satin
- Upholstery Color
- Dark Brown
- Upholstery Material
- Faux Leather
- Mattress Included
- No
- Item
- Standard Beds
Description
Sleep like royalty with this Bed Set. The bedroom set was inspired by old European design. The bed features carved scrollwork accent with nailhead trim decor and tufted upholstery on both headboard and footboard. The accent pieces crafted in wood with cherry oak veneer finish, and also include regal features such as ample storage, beveled mirror, Felt-Lined drawers, and brown copper finish hardware. The carved details and cherry oak finish give a royal look to your bedroom space with this bed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.