Roni Modern White Scalloped Wood Twin Daybed with Trundle
- Mfr # 256-14086-14087-ZORO
- Zoro # G423546946
product price:Â
$
857.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Solid Rubberwood + MDF
Material
LVL(Bed slats)
Color
White
Overall Length
41.5 in
For Use With
Children's Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256-14086-14087-ZORO
- Zoro #
- G423546946
- UPC #
- 193271451777
- Country of Origin
- Malaysia
- Frame Material
- Solid Rubberwood + MDF
- Material
- LVL(Bed slats)
- Color
- White
- For Use With
- Children's Room
- Style
- Modern
- Assembly
- Unassembled
Dimensions
- Overall Length
- 41.5 in
- Overall Height
- 36 in
- Size
- Twin over Twin
- Overall Width
- 78.3 in
Description
Cultivate a serene atmosphere with the graceful Roni daybed. Made in Malaysia, this contemporary piece and its accompanying roll-out trundle are crafted from sturdy wood. Scalloped detailing creates an enchanting display that appeals to modern style while accentuating the crisp silhouette of the piece. The Roni requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Ring turned legs highlight the timeless charm of the piece, making the Roni daybed a tranquil addition to any layout.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.