Roni Modern White Wood Twin Trundle
- Mfr # 256-14087-ZORO
- Zoro # G223546955
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Material
MDF, LVL(Bed slats)
Style
Modern
For Use With
Children's Room
Overall Length
40.2 in
Overall Height
8.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256-14087-ZORO
- Zoro #
- G223546955
- UPC #
- 193271451692
- Country of Origin
- Malaysia
- Material
- MDF, LVL(Bed slats)
- Style
- Modern
- For Use With
- Children's Room
- Color
- White
- Assembly
- Unassembled
Dimensions
- Overall Length
- 40.2 in
- Overall Height
- 8.3 in
- Overall Width
- 74.4 in
- Size
- Twin
Description
Cater guests with the expedient and graceful Roni trundle. Made in Malaysia, this contemporary piece is crafted from sturdy wood. This roll-out trundle is fitted with four wheels and a compact height to handily fit underneath a twin size bed frame. The Roni requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. With a clean and crisp silhouette, the Roni trundle is a fantastic complement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.