Gray and Brown Wood And Tufted Polyester King Bed Frame
- Mfr # 486204
- Zoro # G122895406
product price:Â
$
1,344.99
/ea
Key Features
Color
Brown
Material
Manufactured Wood
Depth
87 in
Mattress Included
No
Nailhead Trim
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 486204
- Zoro #
- G122895406
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Depth
- 87 in
- Size
- King
- Width (In.)
- 78 in
- Length (In.)
- 49 in
Details
- Color
- Brown
- Material
- Manufactured Wood
- Mattress Included
- No
- Nailhead Trim
- No
- Upholstery Material
- 100% Polyester
- Slat Kit Included
- Yes
- Box Spring Required
- No
- Finish
- Natural
- Upholstered
- Yes
- Capacity
- 440 lb
- Item
- Standard Beds
- Upholstery Design
- Fully Upholstered
- Assembly Required
- Full Assembly Needed
- Tufted
- Yes
- Upholstery Color
- Gray
- Shape
- Rectangular
Description
Create a haven for relaxation and sweet dreams with this fabulous gray and brown wood and tufted polyester king bed frame. This fully upholstered bed frame is covered in a beautiful button tufted gray 100% polyester that brings a unique and special touch to your room. Quality craftsmanship in every facet of production ensures durability and long-lasting wear built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 49-inch h x 78-inch w x 87-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.