Roni Writing Desk with Drawers
- Mfr # 266-14491-ZORO
- Zoro # G223547648
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood+MDF
Overall Width
46.5 in
Assembly
Unassembled
Size
47-in Wide
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 266-14491-ZORO
- Zoro #
- G223547648
- UPC #
- 193271479634
- Country of Origin
- Malaysia
Dimensions
- Overall Width
- 46.5 in
- Size
- 47-in Wide
- Overall Height
- 29.5 in
- Length
- 22 in
Details
- Material
- Solid Rubberwood+MDF
- Assembly
- Unassembled
- Color
- White
- For Use With
- Home Office
- Style
- Modern
Description
Outfit your space with the expedience and grace of the lovely Roni desk. Made in Malaysia, this contemporary piece is crafted from sturdy wood. Two drawers offer handy storage to organize a wide variety of essentials to reserve the spacious tabletop as a fantastic work station. The Roni requires assembly and features a beautifully fashioned scalloped trim for an added touch of modern artistry. Ring turned legs highlight the timeless charm of the piece, making the Roni desk an outstanding fixture in any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.