This item is Discontinued.

Baxton Studio Rosetta Modern Industrial Grey Metal and Walnut Brown Finished Wood 4-Piece Bar Stool Set 193-4PC-12057-ZORO

Rosetta Modern Industrial Grey Metal and Walnut Brown Finished Wood 4-Piece Bar Stool Set (Discontinued)

  • Mfr # 193-4PC-12057-ZORO
  • Zoro # G804101702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
193-4PC-12057-ZORO
Zoro #
G804101702
UPC #
193271215348
Country of Origin
China

Dimensions

Overall Height
45.7
Overall Width
17.7
Overall Length
18.3

Details

Color
Grey/Walnut Brown
Material
Pine Wood,Metal
Includes
Four (4) Bar Stools
For Use With
Bar
Weight
12.9

Description

Give your home bar or lounge a unique twist on modern design with the stunning Rosetta bar stool. Made in China, this set includes four bar stools constructed from metal featuring a grey finish. Its streamlined frame is fitted with a flat, walnut brown finished wood seat for excellent comfort and support. The Rosetta requires assembly and features an ergonomic footrest on each side for added comfort. A striking balance of modern and industrial design, the Rosetta bar stool stands out as a charismatic addition to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.