Shop BAXTON STUDIO
Create Account
RXW-6233 Kalinda Art Deco Antique Gold Finished Rectangular Accent Wall Mirror
- Mfr # RXW-6233
- Zoro # G203746658
product price:Â
$
243.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RXW-6233
- Zoro #
- G203746658
- UPC #
- 842507150044
- Country of Origin
- China
Description
Give any room a more luxurious feel with the antique gold metal ware and ornate frame of the Kalinda wall mirror. Constructed of high-quality metal with a sturdy MDF wood backing, the Kalinda features mirrored glass for exceptional clarity in every reflection. Inspired by Art Deco design, the mirror showcases four overlapping rectangles for an intricate and striking display. Antique gold finishing on the frame brings a touch vintage luxury to your space. The Kalinda wall mirror is and will arrive fully assembled.
Features- Art Deco accent wall mirror
- Constructed from metal and mirror
- Antique gold leaf finish
- Rectangular mirror
- Wall mountable
- Arrives fully assembled
- Wipe Clean
- Color: Antique Gold
- Shape Rectangular
- Dimension: 44" x 32" x 1.02"
- Weight: 30.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.