Shop BAXTON STUDIO
See all product information
Create Account
Tazara Japandi Natural Round Accent Wall Mirror
- Mfr # 247-13724-ZORO
- Zoro # G823546478
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Material
Rubberwood , Mirrored Glass, MDF(Backside)
Style
Japandi
Height
27.6 in
For Use With
Multiple Rooms
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 247-13724-ZORO
- Zoro #
- G823546478
- UPC #
- 193271424863
- Country of Origin
- China
Dimensions
- Height
- 27.6 in
- Width
- 27.6 in
- Length
- 2.4 in
Details
- Material
- Rubberwood , Mirrored Glass, MDF(Backside)
- Style
- Japandi
- For Use With
- Multiple Rooms
- Assembly
- Assembled
- Color
- Natural Brown
Description
Bring a quality of understated grace to your home with the refined simplicity of the Tazara accent mirror. Crafted in China, this Japandi inspired piece consists of a wood frame fitted with mirror glass. The inset central mirror creates a remarkable illusion of depth while the smooth curves of the frame create a serene presentation. The Tazara will arrive fully assembled and is wall mountable. Imbued with tranquil elegance, the Tazara accent mirror elevates any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.