Yusra Natural Rattan Accent Mirror
- Mfr # 267-14614-ZORO
- Zoro # G723547582
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Metal+Natural Rattan, Plywood(Backside), Mirrored glass
Style
Bohemian
Width
28.3 in
Height
37 in
Color
Natural Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 267-14614-ZORO
- Zoro #
- G723547582
- UPC #
- 193271494613
- Country of Origin
- Indonesia
- Frame Material
- Metal+Natural Rattan, Plywood(Backside), Mirrored glass
- Style
- Bohemian
- Color
- Natural Brown
- Assembly
- Assembled
- For Use With
- Multiple Rooms
Dimensions
- Width
- 28.3 in
- Height
- 37 in
- Length
- 2.8 in
Description
Refined craftsmanship is elevated by rustic warmth with the lovely Yusra accent mirror. Made in Indonesia, this bohemian piece consists of a metal frame embellished with sustainably sourced natural rattan. Its exuberant silhouette employs scalloped corners and flowing curves for a magnetic display that accentuates the tactful arrangement of the rattan. The Yusra will arrive fully assembled and is wall mountable. With a beautifully developed openwork design, the Yusra accent mirror elevates the mood of any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.