
Sabelle Japandi Greywashed Rattan and Black Metal 2-Piece Dining Chair Set
Mfr # 233-2PC-12830-ZORO
Zoro # G012302533
product price:Â $265.99
/pr
Free Shipping & Returns
Key Features
Material
Natural Rattan/Coated Steel Metal
Color
Light Grey Vintage/Black
Width (In.)
19.1"
Depth (In.)
22.4"
Style
Japandi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
233-2PC-12830-ZORO
Zoro #
G012302533
UPC #
193271295258
Country of Origin
Indonesia
Dimensions
Width (In.)
19.1"
Depth (In.)
22.4"
Length
35.75"
Size
2-Piece Set
Details
Material
Natural Rattan/Coated Steel Metal
Color
Light Grey Vintage/Black
Style
Japandi
Assembly
Assembly Required(Instructions Comes with the box)
Features
Woven Natural Rattan Dining Chair with Metal Legs
Includes
Two Dining Chairs
Care instruction
Wipe Clean
For Use With
Dining Room
Description
Discover a quality of bliss in your home with the charming Sabelle dining chair. Made in Indonesia, this Japandi inspired piece consists of a solid metal base topped with a handcrafted rattan seat. Its rounded backrest is interwoven with rattan embellishments for a serene, cozy display. The Sabelle requires assembly and utilizes angled legs for excellent stability and support. Imparting a quality of carefree elegance, the Sabelle dining chair elevates the feel of any arrangement.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.