Shop BFM SEATING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Barrick Steel Wood Back Chair - Grade 2 Upholstered Seat, Autumn Ash Back - Sand Black Finish
- Mfr # 2165CVNS007-AASB
- Zoro # G916477030
product price:Â
$
150.99
/ea
Key Features
Material
Steel
Color
Burgundy
Width (In.)
17-1/4
Depth (In.)
19
Height (In.)
32-1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2165CVNS007-AASB
- Zoro #
- G916477030
- UPC #
- -
- Country of Origin
- China
- Item
- Chair
- Material
- Steel
- Color
- Burgundy
- Frame Color
- Sand Black
Dimensions
- Width (In.)
- 17-1/4
- Depth (In.)
- 19
- Height (In.)
- 32-1/2
- Seat Height
- 17.5 in
- Seat Width
- 17 in
- Seat Depth
- 16.5 in
Description
This sturdy and stylish Chair is built to withstand the toughest food service environments. Constructed of welded steel with a beautiful and durable Clear Coat finish, it features an Autumn Ash back and an upholstered Grade 1 vinyl seat. Legs are capped with durable plastic glides that protect floors from scuff marks and allow for a smooth glide, helping to keep loud, unwanted noise to a minimum.
- Durable sand black finished metal frame for years of service.
- Classic ladderback design will never go out of style.
- 250 lb. weight capacity
- Indoor use only
- Restaurant quality construction
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.