
Sabelle Modern Bohemian Black Finished Rattan and Metal 2-Piece Dining Chair Set, PR
Mfr # 231-2PC-12820-ZORO
Zoro # G312303186
product price:Â $218.99
/pr
Free Shipping & Returns
Key Features
Material
Metal/Natural Rattan/Fabric Cotton "100% Polyester"/Foam
Color
Black
Width (In.)
18.9"
Depth (In.)
23.2"
Includes
Two Dining Chairs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
231-2PC-12820-ZORO
Zoro #
G312303186
UPC #
193271295159
Country of Origin
Indonesia
Dimensions
Width (In.)
18.9"
Depth (In.)
23.2"
Size
2-Piece Set
Length
34.3"
Details
Material
Metal/Natural Rattan/Fabric Cotton "100% Polyester"/Foam
Color
Black
Includes
Two Dining Chairs
Assembly
Assembly Required(Instructions Comes with the box)
Features
Handcrafted Natural Rattan Seat
For Use With
Dining Room
Style
Bohemian
Care instruction
Wipe Clean, Spot Clean for Upholstery
Description
Discover a quality of bliss in your home with the exotic charm of the Sabelle dining chair. Made in Indonesia, this Boho style piece consists of a solid metal base topped with a handcrafted rattan seat. Its rounded backrest is interlaid with slim rattan rods for a serene display while a plush, fabric upholstered seat cushion offers a sumptuous embrace. The Sabelle requires assembly and utilizes angled legs connected by a crisscross base for excellent stability and support. Imparting a quality of carefree elegance, the Sabelle dining chair elevates the feel of any arrangement.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.