Channell Wood Dining Chair in Walnut Finish with Orange Fabric - Set of 2
- Mfr # LCCHCHWAOR
- Zoro # G714674808
Key Features
Specifications
Details
- MFR #
- LCCHCHWAOR
- Zoro #
- G714674808
- UPC #
- 840254336889
- Country of Origin
- Malaysia
- Material
- Wood, Fabric
- Color
- Orange
- Finish
- Walnut
Dimensions
- Width (In.)
- 22 In
- Depth (In.)
- 18 in
- Height (In.)
- 33 in
- Back Height
- 15 in
Description
Give a sleek and stylish upgrade to your dining area with our Channell Upholstered Wood Dining Chairs. Defined by sleek proportions and elegant details, our dining room chairs remain an inviting and versatile addition to your modern home. Our neatly tailored chairs feature an upholstered back and seat to deliver a comfortable stay, its opening offers breathability. The wooden frame and gracefully angled legs add to the elegance of our dining chair. They feature a subtly reclined back to pack comfort and functionality within the sleek armless design. The dining side chairs are perfectly sized for small spaces such as dorm rooms or apartments or can be a great way to entertain large gatherings. Transitioning from a dining chair to an accent or desk chair, it serves as a versatile addition to any home. These kitchen chairs are constructed from rubberwood to offer durability and easy maintenance. The Channell Wood Dining Chairs are available in your choice of a walnut finish with charcoal, blue, and orange fabric or black finish with charcoal fabric to attain the perfect look for your home. Sold as a set of 2.
- •PRODUCT DIMENSIONS - W: 22.5 x D: 18 x H: 33 x Seat H: 18
- •MULTI FUNCTIONAL - These chairs can effortlessly function as dining chairs, accent chairs, kitchen chairs, vanity chairs, or desk chairs.
- •COLOR PREFERENCES - The dining chair is available in your choice of walnut finish with charcoal, blue, or orange fabric, and black finish with charcoal fabric.
- •SET OF 2 - These dining chairs are sold as a set of 2 and conveniently ship in 1 box.
- •BUILT TO LAST – Featuring a durable and sturdy construction the dining chair can last for many years to come. Weight capacity: 230lbs.
- •NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.