Zoro Homepage

Sadia Modern Walnut Brown Finished Wood Storage Cabinet

  • Mfr # 226-12917-ZORO

  • Zoro # G812302405


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
15.7"
Overall Length
31.5"
Frame Material
Particle Board / Metal
Width
31.5"
Assembly
Assembly Required(Instructions Comes with the box)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226-12917-ZORO
Zoro #
G812302405
UPC #
193271355730
Country of Origin
China

Dimensions

Overall Depth
15.7"
Overall Length
31.5"
Width
31.5"

Details

Frame Material
Particle Board / Metal
Assembly
Assembly Required(Instructions Comes with the box)
Color
Walnut Brown/Black
Includes
One Storage Cabinet
Care instruction
Wipe Clean
Style
Modern
For Use With
Living Room

Description

Fill out your space with easy yet stylish storage space with the lovely Sadia cabinet. Made in China, this modern piece consists of an openwork metal base fitted with a sturdy wood frame. The doors open to reveal two spacious shelves that help declutter busy areas of your home. The Sadia requires assembly and features minimalist door handles that draw attention to the energetic wood grain of the frame. A fantastic solution to your storage needs, the Sadia cabinet blends well with any layout.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.