
Sadiya Modern Industrial Black Finished Metal Outdoor Side Table
Mfr # 206-12112
Zoro # G104401144
product price: $49.89
/eaKey Features
Color
Black
Material
metal
Includes
One (1) Outdoor End Table
Weight
7.1
Overall Length
16.9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206-12112
Zoro #
G104401144
UPC #
193271217908
Country of Origin
China
Dimensions
Overall Length
16.9
Overall Height
17.9
Overall Width
16.9
Details
Color
Black
Material
metal
Includes
One (1) Outdoor End Table
Weight
7.1
For Use With
Outdoor
Description
Fill out your backyard lounge with the simple yet versatile design of the Sadiya outdoor side table. This table is made from solid metal. Its round tabletop provides space for outdoor snacks and drinks, while the slatted design allows light to flow naturally throughout the area. The Sadiya requires assembly and features a crisscross base for excellent stability and support with geometric charm. Perfect for accommodating snacks and drinks, the Sadiya outdoor side table enhances the layout of any patio or deck.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.