Sage Modern Japandi Light Grey Fabric and Walnut Brown Finished Wood Arm Chair with Woven Rattan
- Mfr # 242-13560-ZORO
- Zoro # G812302856
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Rubber Wood(Frame)/ Fabric "100% Polyester"/Polyurethane Foam/ PE Rattan + MDF + LVL(Backrest)
Overall Depth
28.9"
Overall Length
32.7"
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Color
Light Grey/Walnut Brown/Natural Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 242-13560-ZORO
- Zoro #
- G812302856
- UPC #
- 193271413300
- Country of Origin
- Malaysia
- Frame Material
- Rubber Wood(Frame)/ Fabric "100% Polyester"/Polyurethane Foam/ PE Rattan + MDF + LVL(Backrest)
- Assembled/Unassembled
- Assembly Required(Instructions Comes with the box)
- Color
- Light Grey/Walnut Brown/Natural Brown
- Includes
- One Chair
- Care instruction
- Wipe Clean, Spot Clean for Upholstery
- Style
- Japandi
- For Use With
- Living Room
Dimensions
- Overall Depth
- 28.9"
- Overall Length
- 32.7"
- Overall Width
- 28.1"
Description
The beautiful Sage arm chair is an inviting presentation of cozy relaxation. Made in Malaysia, this Japandi piece consists of a sturdy wood frame padded with plush foam and upholstered in lush fabric. The sweeping curves of the armrests offer smooth leisure while forming an eye-catching silhouette. The Sage requires assembly and features woven rattan adornments for an added touch of classic charm. With a sumptuous back pillow, the Sage arm chair exudes a sense of ease.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.