Salvatore Mid-Century Modern Walnut Brown Finished Wood Queen Size Platform Bed

  • Mfr # 235-13238-ZORO

  • Zoro # G112302563


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Color
Walnut Brown
Material
Rubber Wood/ MDF/ LVL
Overall Height
88.6"
Overall Width
62.3"
Overall Length
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235-13238-ZORO
Zoro #
G112302563
UPC #
193271385140
Country of Origin
Malaysia

Dimensions

Overall Height
88.6"
Overall Width
62.3"
Overall Length
36"

Details

Color
Walnut Brown
Material
Rubber Wood/ MDF/ LVL
For Use With
Bedroom
Includes
One Queen Size Bed
Assembly
Assembly Required(Instructions Comes with the box)
Style
Mid-Century
Care instruction
Wipe Clean

Description

Engage in a nightly atmosphere of rustic serenity with the beautiful Salvatore platform bed. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood. Its smooth, wingback headboard encourages relaxation while forming a gorgeous bedroom backdrop. The Salvatore requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Tapered legs offer diverse geometry, making the Salvatore platform bed an alluring foundation of any bedroom.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.