Zoro Homepage

Samir Modern Industrial Black Finished Metal Platform Bed-Full

  • Mfr # 195-12375-ZORO

  • Zoro # G904101565


original price: $295.99
9% off
new price: $266.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Metal
Overall Height
41.7
Overall Width
56.5
Overall Length
78.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195-12375-ZORO
Zoro #
G904101565
UPC #
193271239603
Country of Origin
Malaysia

Dimensions

Overall Height
41.7
Overall Width
56.5
Overall Length
78.2

Details

Color
Black
Material
Metal
Includes
One (1) Full Size Bed
For Use With
Bedroom
Weight Capacity
44.1
Weight
44.1

Description

Personify your bedroom with the cool, modern minimalism of the Samir platform bed. Made in Malaysia, this bed features a metal frame with a low profile. A sleek, angular design decorates the headboard to add a geometric backdrop to your space. Requiring assembly, the Samir utilizes wood slats for mattress support, which eliminate the need for a box spring. A simple yet striking addition, the Samir platform bed is sure to transform the feel of any bedroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.