Saul Mid-Century Dark Grey Fabric Upholstered and Walnut Brown Finished Wood Platform Bed-Twin

  • Mfr # 191-11526-11158-ZORO

  • Zoro # G004101489


product price:  $326.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Grey/Walnut Brown
Material
Fabric "Polyester 100%",Rubberwood,Plywood,Foam
Overall Height
51
Overall Width
40.55
Overall Length
79.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
191-11526-11158-ZORO
Zoro #
G004101489
UPC #
193271291052
Country of Origin
Malaysia

Dimensions

Overall Height
51
Overall Width
40.55
Overall Length
79.1

Details

Color
Dark Grey/Walnut Brown
Material
Fabric "Polyester 100%",Rubberwood,Plywood,Foam
For Use With
Kids Room
Weight Capacity
66.5
Includes
One (1) Twin Size Bed
Weight
66.5

Description

Develop your bedroom into an in-home retreat with the Saul bed. Made in Malaysia, this bed is constructed from sturdy wood that radiates warmth with a walnut brown finish. Its headboard is upholstered in soft fabric and padded with plush foam to provide superb comfort for you to lean against when sitting up in bed. Requiring assembly, the Saul utilizes wood slats for mattress support, which eliminate the need for a box spring. Button tufting creates a refined backdrop, making the Saul bed an elegant enhancement to any bedroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.