Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White Wood Lighted California King Bed Frame
- Mfr # 343977
- Zoro # G922888745
product price:Â
$
1,800.99
/ea
Key Features
Color
White
Material
Wood
Shape
Rectangular
Length (In.)
41 in
Slat Kit Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 343977
- Zoro #
- G922888745
- UPC #
- -
- Country of Origin
- China
- Color
- White
- Material
- Wood
- Shape
- Rectangular
- Slat Kit Included
- No
- Upholstered
- No
- Finish
- Matte
- Tufted
- Yes
- Box Spring Included
- No
- Assembly Required
- Full Assembly Needed
- Item
- Standard Beds
- Commercial Use
- No
- Nailhead Trim
- No
- Box Spring Required
- No
- Capacity
- 250 lb
- Mattress Included
- No
Dimensions
- Length (In.)
- 41 in
- Size
- California King
- Width (In.)
- 90 in
- Depth
- 95 in
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this white wood lighted california king bed frame. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 41-inch h x 90-inch w x 95-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.