Selby Modern Sand Fabric and Dark Brown Wood 5-Piece Dining Set
- Mfr # 256-9725-10898-ZORO
- Zoro # G423546502
product price:Â
$
601.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Solid Rubberwood , MDF(Table top), Fabric "100% Polyester", Foam
Length
35.4 in
Size
5-Piece
Width
35.4 in
For Use With
Dining Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 256-9725-10898-ZORO
- Zoro #
- G423546502
- UPC #
- 193271149735
- Country of Origin
- Malaysia
Dimensions
- Length
- 35.4 in
- Size
- 5-Piece
- Width
- 35.4 in
- Height
- 30 in
Details
- Tabletop Material
- Solid Rubberwood , MDF(Table top), Fabric "100% Polyester", Foam
- For Use With
- Dining Room
- Assembled/Unassembled
- Unassembled
- Tabletop Color
- Sand, Dark Brown
- Style
- Modern
Description
Reinvent your dining room with the contemporary style of the Selby dining set. Made in Malaysia, the set includes four dining chairs and one table constructed from sturdy wood. Each chair is equipped with a foam padded seat upholstered in smooth fabric. Requiring assembly, the large, circular tabletop ensures plenty of elbow room for each member of the table. Saber legs add an elegant feel, making the Selby dining set a fantastic upgrade to any home.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.