Seren Mid-Century Dark Grey Fabric Upholstered and Walnut Brown Finished Wood Platform Bed-Twin

  • Mfr # 191-11534-11158-ZORO

  • Zoro # G104101587


product price:  $325.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Grey/Walnut Brown
Material
Fabric "Polyester 100%",Rubberwood,Plywood,Foam
Overall Height
51
Overall Width
40.55
Overall Length
79.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
191-11534-11158-ZORO
Zoro #
G104101587
UPC #
193271291090
Country of Origin
Malaysia

Dimensions

Overall Height
51
Overall Width
40.55
Overall Length
79.1

Details

Color
Dark Grey/Walnut Brown
Material
Fabric "Polyester 100%",Rubberwood,Plywood,Foam
Weight Capacity
66.5
For Use With
Kids Room
Includes
One (1) Twin Size Bed
Weight
66.5

Description

Craft your bedroom into a beloved space with the splendid design of the Seren bed. Made in Malaysia, this bed is constructed from walnut brown finished wood that adds visual warmth to any space. Its channel tufted headboard is upholstered in smooth fabric and padded with plush foam to provide excellent back support when sitting up in bed. Requiring assembly, the Seren utilizes wood slats for mattress support, which eliminate the need for a box spring. Creating a sleek backdrop as well as a cozy getaway, the Seren bed is a remarkable addition to any bedroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.