Brown and Gray Wood And Upholstery King Bed Frame With Attached Nightstands
- Mfr # 486186
- Zoro # G122891699
product price:Â
$
1,803.99
/ea
Key Features
Color
Brown
Material
Manufactured Wood
Shape
Rectangular
Box Spring Included
No
Length (In.)
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 486186
- Zoro #
- G122891699
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Length (In.)
- 34 in
- Width (In.)
- 115 in
- Size
- California King
- Depth
- 82 in
Details
- Color
- Brown
- Material
- Manufactured Wood
- Shape
- Rectangular
- Box Spring Included
- No
- Upholstered
- Yes
- Nailhead Trim
- No
- Tufted
- No
- Mattress Included
- No
- Box Spring Required
- No
- Item
- Standard Beds
- Slat Kit Included
- Yes
- Upholstery Design
- Partially Upholstered
- Assembly Required
- Partial Assembly Needed
- Upholstery Material
- 100% Polyester
- Finish
- Natural
- Upholstery Color
- Gray
- Number of Slats Included
- 15
Description
Update and anchor your room in style with the fabulous brown and gray wood and upholstery king bed frame with attached nightstands. This mid-century styled modern bed features a winged, partially upholstered headboard to create an inviting and comfortable look and feel. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This unique bed with attached nightstands not only saves floor space, but creates a seamless and cohesive look that can elevate the entire room. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. 34.00-inch h x 115.00-inch w x 82.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.