This item is Discontinued.

Baxton Studio Shena Modern Bohemian Natural Brown Rattan 2-Door Storage Cabinet 208-12690

Shena Modern Bohemian Natural Brown Rattan 2-Door Storage Cabinet (Discontinued)

  • Mfr # 208-12690
  • Zoro # G304401142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208-12690
Zoro #
G304401142
UPC #
193271284979
Country of Origin
Indonesia

Dimensions

Overall Height
35.4
Overall Width
31.5
Overall Length
15.7

Details

Material
natural rattan,plywood
Color
Natural Brown
Includes
One (1) Storage Cabinet
Assembly
Assembled
For Use With
Storage & Organization
Weight
25.2

Description

Accommodate your needs while expressing a carefree, tropical mood in your space with the Shena storage cabinet. This handy piece is comprised of a remarkable blend of wood and natural rattan. Two woven rattan shelves behind the doors offer space to organize and arrange your belongings in style. The Shena will arrive fully assembled and features geometric doors that convey an open feel while accentuating the exotic craftsmanship of the piece. Offering essential storage space in stunning design, the Shena storage cabinet is sure to transform the feel of any interior layout.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.