Shop BAXTON STUDIO
See all product information
Create Account
Shirin Mid-Century Beige Fabric and Black Wood 1-Drawer Nightstand
- Mfr # 255-14149-ZORO
- Zoro # G923546613
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, Ash Veneered MDF, Fabric "91.9% Polyester, Viscose 8.1%", Foam
Height
23.2 in
Color
Beige, Black
For Use With
Bedroom
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 255-14149-ZORO
- Zoro #
- G923546613
- UPC #
- 193271455973
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood, Ash Veneered MDF, Fabric "91.9% Polyester, Viscose 8.1%", Foam
- Color
- Beige, Black
- For Use With
- Bedroom
- Assembly
- Unassembled
- Style
- Mid-Century
Dimensions
- Height
- 23.2 in
- Width
- 18.7 in
- Length
- 15.7 in
- Size
- 1-Drawer
Description
Savor a tranquil ambiance while organizing your bedside with the Shirin nightstand. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood while the drawer front is upholstered in soothingly soft fabric. The drawer offers convenient storage for all your nighttime essentials while the open shelf and tabletop can be reserved for larger decor. The Shirin requires assembly and is adorned with a sleek metal drawer pull that radiates minimalist charm. Tapered legs accentuate the sleek geometry of the piece, making the Shirin nightstand a fantastic bedside accessory.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.