Shop MANHATTAN COMFORT
See all product information
Create Account
Rockefeller 20" Nightstand in Olive Green, 2-Drawer
- Mfr # 102GMC9
- Zoro # G223553717
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Length
20.08 in
Height
30.15 in
Depth
17.62 in
Material
MDF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 102GMC9
- Zoro #
- G223553717
- UPC #
- 850085448323
- Country of Origin
- Brazil
Dimensions
- Length
- 20.08 in
- Height
- 30.15 in
- Depth
- 17.62 in
Details
- Color
- Green
- Item
- Nightstand
- Material
- MDF
Description
The Rockefeller nightstand is the perfect bedside table, with two drawers that are ideal for tucking away personal items, tablets, books, and beyond. Versatile in design with Mid-Century clean lines and modern splayed metal legs, this piece blends well with any existing decor and can be used from space to space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.