Shop BAXTON STUDIO
See all product information
Create Account
Shirin Mid-Century Beige Fabric and Black Wood Queen Platform Bed
- Mfr # 255-14152-ZORO
- Zoro # G023546490
product price:Â
$
607.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, Fabric "91.9% Polyester, Viscose 8.1%", Foam, LVL(Bed Slats)
Style
Mid-Century
Assembly
Unassembled
Overall Height
40.3 in
Size
Queen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 255-14152-ZORO
- Zoro #
- G023546490
- UPC #
- 193271456048
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood, Fabric "91.9% Polyester, Viscose 8.1%", Foam, LVL(Bed Slats)
- Style
- Mid-Century
- Assembly
- Unassembled
- Color
- Beige, Black
- For Use With
- Bedroom
Dimensions
- Overall Height
- 40.3 in
- Size
- Queen
- Overall Length
- 84.5 in
- Overall Width
- 72.2 in
Description
Savor a tranquil ambiance in your space with the stunning Shirin platform bed. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood while the headboard is upholstered in soothingly soft fabric. The rounded edges of the headboard creating a tranquil backdrop while the upholstered panel serves as cozy place to sit and read or watch television in bed. The Shirin requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Tapered legs accentuate the sleek geometry of the piece, making the Shirin platform bed a remarkable bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.