
Simms Dark Brown Modern Shoe Cabinet
Mfr # 91-4520
Zoro # G2571743
product price: $161.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91-4520
Zoro #
G2571743
UPC #
847321010772
Country of Origin
Malaysia
Description
Stash your shoes stylishly in our Simms Shoe Cabinet. This modern shoe storage solution was designed with a low profile, svelte size as to fit neatly against a wall in a hallway, mud room, or entryway. Three storage compartments each fit six pairs of shoes comfortably for a total of approximately eighteen shoe slots, which varies depending upon your shoes’ sizes. The unit is made with an engineered wood frame, dark brown faux wood grain paper veneer finish, plastic door supports, and silver plastic legs. The Simms Shoe Cabinet requires assembly and should be dry dusted. Other sizes and colors are also offered (sold separately). Dimensions: 52.6 inches high x 31.2 inches wide x 9.1 inches deep.
Upper shelf: 3.25 inches high x 26 inches wide x 12.3 inches deep,
Lower shelf : 4.5 inches high x 26 inches wide x 12.3 inches deep.
Upper shelf: 3.25 inches high x 26 inches wide x 12.3 inches deep,
Lower shelf : 4.5 inches high x 26 inches wide x 12.3 inches deep.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.