Sofia Modern Bohemian Natural Brown Rattan and Mahogany Wood Ottoman

  • Mfr # 228-13093-ZORO

  • Zoro # G112302853


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Color
Natural/Off-White
Width
23.8"
Depth
15.7"
Length
20.1"
Material
Mahogany Wood/Natural Rattan/Fabric "30% Polyester, 70% Cotton"/Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
228-13093-ZORO
Zoro #
G112302853
UPC #
193271369157
Country of Origin
Indonesia

Dimensions

Width
23.8"
Depth
15.7"
Length
20.1"

Details

Color
Natural/Off-White
Material
Mahogany Wood/Natural Rattan/Fabric "30% Polyester, 70% Cotton"/Foam
Features
Natural Rattan with Mahogany Wood Frame
Style
Bohemian
For Use With
Living Room
Assembly
Assembled
Care instruction
Wipe Clean, Spot Clean for Upholstery
Includes
One Ottoman

Description

Elevate the atmosphere of any arrangement with the boho flair of the Sofia ottoman. Handmade in Indonesia, this chic piece consists of a solid mahogany wood frame enveloped in natural rattan for a relaxed, tropical look. The Sofia will arrive fully assembled and is padded with plush foam and upholstered in soft fabric for a cozy embrace. Tapered legs lend a modern outline, making the Sofia ottoman an injection of Bohemian flair to any layout.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.