Set of Two White and Gold Upholstered Faux Leather And Metal Dining Side Chairs, 2PK
- Mfr # 573327
- Zoro # G222811610
product price:Â
$
581.99
/pk of 2, $291.00/ea
Free Shipping & Returns
Key Features
Material
Faux Leather
Color
White
Width (In.)
20
Depth (In.)
20
Height (In.)
33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 573327
- Zoro #
- G222811610
- UPC #
- -
- Country of Origin
- China
- Material
- Faux Leather
- Color
- White
- Finish
- Glossy
- Arms
- No
- Upholstered
- Yes
- Set
- Yes
- Seat Color
- White
- Natural Variation Type
- No Natural Variation
- Leg Material
- Metal
- Capacity
- 220 lb
- Stackable
- No
- Purposeful Distressing Type
- No Distressing
- Upholstery Color
- White
- Seat Material
- Upholstery
- Leg Color
- Gold
- Back Style
- Solid Back
- Wheels Included
- No
- Seating Frame Material
- Manufactured Wood, Metal
- Number of Chairs Included
- 2
- Dining Chair Type
- Side Chair
Dimensions
- Width (In.)
- 20
- Depth (In.)
- 20
- Height (In.)
- 33
Description
This set of two white and gold upholstered faux leather and metal dining side chairs is not only good looking, but it also provides long lasting support. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. Complete with solid back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 33.00-inch h x 20.00-inch w x 20.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.