Tafari Mid-Century Modern Walnut Brown Finished Wood and Rattan 2-Piece Dining Chair Set
- Mfr # 239-2PC-13414-ZORO
- Zoro # G712302949
product price:Â
$
212.99
/pr
Free Shipping & Returns
Key Features
Material
Rubber Wood/MDF(Seat)/Synthetic Rattan(Backrest)
Color
Walnut Brown/Light Brown
Width (In.)
18.1"
Depth (In.)
21.7"
Style
Mid-Century
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 239-2PC-13414-ZORO
- Zoro #
- G712302949
- UPC #
- 193271408177
- Country of Origin
- Malaysia
- Material
- Rubber Wood/MDF(Seat)/Synthetic Rattan(Backrest)
- Color
- Walnut Brown/Light Brown
- Style
- Mid-Century
- Includes
- Two Dining Chairs
- For Use With
- Dining Room
- Care instruction
- Wipe Clean
- Assembly
- Assembly Required(Instructions Comes with the box)
Dimensions
- Width (In.)
- 18.1"
- Depth (In.)
- 21.7"
- Length
- 31.1"
Description
Highlight every meal with the rustic flair of the lovely Tafari dining chair. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame embellished with a woven rattan backrest. Its curved backrest and bent seat lend smooth geometric charm while offering a cozy embrace. The Tafari requires assembly and utilizes angled legs for excellent stability and support in classic design. Complementing a wide range of styles, the Tafari dining chair elevates any arrangement.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.