Shop BAXTON STUDIO
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mario Modern Bohemian Natural Brown Finished Teak Wood and Rattan 2-Piece Dining Chair Set
- Mfr # 232-2PC-13249-ZORO
- Zoro # G612302599
product price:Â
$
344.99
/pr
Key Features
Material
Natural Rattan/Teak Wood
Color
Natural/Honey
Width (In.)
23.6"
Depth (In.)
22.8"
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 232-2PC-13249-ZORO
- Zoro #
- G612302599
- UPC #
- 193271388653
- Country of Origin
- Indonesia
- Material
- Natural Rattan/Teak Wood
- Color
- Natural/Honey
- Style
- Bohemian
- Care instruction
- Wipe Clean
- Includes
- Two Dining Chairs
- For Use With
- Dining Room
- Features
- Handcrafted Natural Rattan Seat
- Assembly
- Assembled
Dimensions
- Width (In.)
- 23.6"
- Depth (In.)
- 22.8"
- Length
- 31.9"
- Size
- 2-Piece Set
Description
Encourage a sense of exotic serenity in your space with the charming design of the Mario dining chair. Made in Indonesia, this bohemian inspired piece consists of a solid teak wood base topped with a natural rattan seat. Its curved backrest is interwoven with rattan rods for an eye-catching yet cozy display while sloping armrests offer enhanced relaxation. The Mario will arrive fully assembled and features angled legs for excellent stability and support in timeless design. Simple yet refined, the Mario dining chair is a refreshing addition to any layout.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.