Shop BAXTON STUDIO
See all product information
Create Account
Tamra Four-Poster Platform Bed, King
- Mfr # 264-14390-ZORO
- Zoro # G623546906
product price:Â
$
989.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubber Wood+MDF+Chipboard(Frame), LVL(Bed slats)
Overall Width
78.7 in
Size
King
Assembly
Unassembled
For Use With
Bedroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264-14390-ZORO
- Zoro #
- G623546906
- UPC #
- 193271473328
- Country of Origin
- Malaysia
- Material
- Solid Rubber Wood+MDF+Chipboard(Frame), LVL(Bed slats)
- Assembly
- Unassembled
- For Use With
- Bedroom
- Style
- Art-Deco
- Color
- Black
Dimensions
- Overall Width
- 78.7 in
- Size
- King
- Overall Height
- 82.7 in
- Overall Length
- 84.6 in
Description
The sophisticated minimalism of classic design permeates every aspect of the Tamra platform bed. Made in Malaysia, this art-deco inspired piece is crafted from sturdy wood. Slim, tapered posts at each corner create a graceful silhouette while subtle metal embellishments adorn the piece with a touch of luxe glamour. The Tamra requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Once assembled, we recommend lifting or disassembling to move the product rather than pushing or pulling to reduce the risk of unnecessary wear and tear. With a smooth headboard perfect for relaxing in bed, the Tamra platform bed is a superb centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.