Shop BAXTON STUDIO
See all product information
Create Account
Tarana Mid-Century Modern Cream Fabric and Black Finished Wood 2-Piece Dining Chair Set
- Mfr # 234-2PC-13297-ZORO
- Zoro # G712303380
product price:Â
$
230.99
/pr
Free Shipping & Returns
Key Features
Material
Rubber Wood/Fabric "100% Polyester"/USFR Foam/Synthetic Rattan(Backrest)/ Plywood(Seat base)
Width (In.)
20.5"
Depth (In.)
20.1"
Length
31.8"
For Use With
Dining Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 234-2PC-13297-ZORO
- Zoro #
- G712303380
- UPC #
- 193271391639
- Country of Origin
- Malaysia
- Material
- Rubber Wood/Fabric "100% Polyester"/USFR Foam/Synthetic Rattan(Backrest)/ Plywood(Seat base)
- Color
- Cream/Black/Light Brown
- For Use With
- Dining Room
- Assembly
- Assembly Required(Instructions Comes with the box)
- Includes
- Two Dining Chairs
- Care instruction
- Wipe Clean, Spot Clean for Upholstery
- Style
- Mid-Century
Dimensions
- Width (In.)
- 20.5"
- Depth (In.)
- 20.1"
- Length
- 31.8"
Description
Compose an arrangement of traditional refinement in your space with the charming Tarana dining chair. Made in Malaysia, this mid-century piece consists of a sturdy wood frame embellished with woven rattan. The rounded seat is padded with plush foam and upholstered in soft fabric for superb dining comfort while the curved backrest provides a smooth embrace. The Tarana requires assembly and features tapered legs for excellent stability and support in sleek design. Evoking classic elegance, the Tarana dining chair adds rich character to any occasion.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.