Shop BAXTON STUDIO
See all product information
Create Account
Caia Boucle Dining Chair - Modern Upholstered Accent Armchair, Cream, Minimalist Design
- Mfr # 259-14202-ZORO
- Zoro # G223546764
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Material
Boucle Fabric "100% Polyester", Foam, MDF+Plywood(Frame), Solid Rubber Wood(Legs)
Style
Modern
Length
23.2 in
Width (In.)
28.9 in
Color
Cream, Walnut Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 259-14202-ZORO
- Zoro #
- G223546764
- UPC #
- 193271463909
- Country of Origin
- Malaysia
- Material
- Boucle Fabric "100% Polyester", Foam, MDF+Plywood(Frame), Solid Rubber Wood(Legs)
- Style
- Modern
- Color
- Cream, Walnut Brown
- Assembly
- Unassembled
- For Use With
- Dining Room
Dimensions
- Length
- 23.2 in
- Width (In.)
- 28.9 in
- Height (In.)
- 28.1 in
- Size
- Seat Height of 19"
Description
Enjoy both comfort and elegance for every meal with the lovely Caia dining chair. Made in Malaysia, this Japandi inspired piece consists of a solid wood frame padded with plush foam and upholstered in sumptuous boucle fabric. Featuring a classic tuxedo silhouette, this piece utilizes rounded armrests that curve around the frame to provide a superbly cozy experience. The Caia requires assembly and utilizes tapered legs for excellent stability and support in sleek design. Brightening both casual dinners and larger dinner parties, the Caia dining chair is a fantastic addition.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.